1-1/2" Sweat Brass Ball Valve Inline

  • Mfr # 1PYP7

  • Zoro # G2955836


product price:  $63.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PYP7
Zoro #
G2955836
UPC #
190735409824
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.67 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Height
3.82 in
Handle Length
5.59 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Oil, Steam, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Body Material
Brass
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Stem Material
Brass
Stem Type
Blowout Resistant
Handle Material
PVC, Steel
Temp. Range
-40 Degrees to 350 Degrees F
Handle Type
Lever
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Two Piece
Vented Ball Valve
Non-Vented
Vacuum Service Rating
29.9 in Hg
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Sweat
Maximum Pressure - Steam
150 PSI
Cleaned and Bagged
Not Cleaned and Bagged
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
131.93
Operating Temperature - Maximum
350 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 1
Female
Color - Valve Body
Brass
Color - Valve Handle
Blue
Connection Gender - Side 2
Female
Connection Type - Side 2
Sweat

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.