Door and Butt Hinge, Stainless Steel, Full Mortise Mounting, 1 3/4 in Leaf W x 4 in Leaf H, Satin

  • Mfr # FBB199 4 5X4 DOOR HINGE 32D STS

  • Zoro # G2986654


product price:  $60.89
/ea
Sold in multiples of 3 for $182.67

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
1 3/4 in
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBB199 4 5X4 DOOR HINGE 32D STS
Zoro #
G2986654
UPC #
094713652618
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
1 3/4 in
Pin Dia.
21/64 in
Required Door Thickness
1-3/8 in
Frame Leaf Height
4 in
Frame Leaf Thickness
0.18 in
Frame Leaf Width
1 3/4 in
Overall Width
4 in
Door Thickness - Maximum
1 3/8 in
Pin Diameter
5/16 in

Details

Corners
Square
Finish
Satin
Holes per Leaf
4
Load Capacity
150 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, Non-Detachable Ball Bearings, For Use On Heavy Doors, Reversible Flush Tips and Pins
Pin Type
Removable
Item
Door and Butt Hinge
Bearing Type
Ball
Holes
With
Ligature Resistant
No
Standards
ANSI, BHMA
Pin Material
Stainless Steel
Hardware
Included
Hand Orientation
Non-Handed
Mounting Style
Full Mortise
ANSI/BHMA Finish
Satin Stainless Steel
Number of Holes per Leaf
4
Removable Pin
Yes
Corner Type
Square
Includes Hardware
Hardware Included
Range of Motion - Maximum
270 Degrees

Description

Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.