15PC 135 Degree Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32

  • Mfr # C21110

  • Zoro # G3007724


product price:  $70.19
/ea

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C21110
Zoro #
G3007724
UPC #
697334211105
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
4xD
Drill Bit Size
1/16 in to 1/2 in by 32nds
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Shank Dia.
1/6 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2"
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
1/2 in
Drill Length Class
Jobber-Length
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Overall Length
1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
Point Type
Split Point
List Number
1801
Standards
ASME B94.11M-1993, DIN 338
Shank Type
Straight
Measurement System
Fractional Inch
Left/Right Hand
Right
Drill Style
Jobber Drill
Flute Type
Spiral
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Material Grade - Machining
Heavy Duty
Primary Material Application
Cast Iron, Steel
Aircraft Drill
No
Number of Drill Bits
15
Finish - Machining
Black Oxide
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Drill Bit Case Type
Metal Index
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Number of Flutes
2
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.