Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fireplace Remote Control

  • Mfr # 1001-A

  • Zoro # G301770586


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Programming Capability
Not Programmable
Temporary Temperature Hold
Yes
Amperage
1.5V
Compatible System Type
Universal Fan Kit, Valve System
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-A
Zoro #
G301770586
UPC #
879750335171
Country of Origin
China

Dimensions

Overall Width
3 in
Digit Size
Standard
Overall Height
5 1/2 in
Overall Depth
5/8 in

Details

Item
Fireplace Remote Control
Programming Capability
Not Programmable
Temporary Temperature Hold
Yes
Amperage
1.5V
Compatible System Type
Universal Fan Kit, Valve System
Standards
None
Temporary Program Override
No
Display Type
Analog
Terminal Designations
Wireless Remote
Thermostat Type
Low Voltage
Temperature Limiting
No
Number of Zones
1
Number of Pipes
1
Number of Relay Outputs
1
Control Type
Push Button
Number of Heating Stages - Conventional System
1
Maximum Operating Temperature
0 Degrees F
Operating Temperature Range
0 to 130F
Lead Wire Gauge
22 ga
Frequency
303.8 Hz
Voltage
3V
Housing Material
Plastic
Shape
Square
Millivolt Compatible
Yes
Housing Color
Black
Minimum Operating Temperature
130 Degrees F
Mounting Direction
Vertical
Number of Heating Stages - Heat Pump System
0
Battery Type
(2) AAA Batteries
Operating Humidity Range
Not Rated
Pilot Duty Rating
No
Lead Material
Copper
Filter Change Reminder
No
Dehumidification Control
No
Temperature Sensitivity
On/Off Manual Operation
Fan Settings
On-Off
Includes Positive Off
Yes
Application
Heat Only
Temperature Control Range
45 Degrees to 99 Degrees F
Temperature Scale
Fahrenheit/Celsius
Number of Cooling Stages - Heat Pump System
0
Dual Transformer Compatible
No
Changeover Type
Manual
Humidification Control
No
Number of Relay Inputs
1
Number of Cooling Stages - Conventional System
0
System Settings
On-Off
Includes
Batteries, Hardware Bag, Instructions, Receiver, Transmitter, Wall Clip, Wall Plate
Electrical Connection Type
Hardwired
System/Fan Settings
On/Off

Description

Fireplace Remote Control, Heat Only, Manual, Compatible System Type Universal Fan Kit, Valve System, Push Button, Dehumidification Control No, Digit Size Standard, Analog, Dual Transformer Compatible No, Fan Settings On-Off, Humidification Control No, Includes Positive Off Yes, Maximum Control Temperature Not Applicable, Key Features 65,536 Security Codes, On/Off Transmitter, Mounting Direction Vertical, Number of Cooling Stages - Conventional System 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.