Straight Centrifugal Pump

  • Mfr # 125MS1G4F4

  • Zoro # G304203364


product price:  $2,198.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
2 hp
Voltage - Pumps
115/230V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125MS1G4F4
Zoro #
G304203364
UPC #
192998089980
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
8 3/4 in
Length
17 1/16 in
Compatible Discharge Pipe Size
1 1/4 in
Overall Length
13.3 in
Overall Width
6.7 in
Compatible Intake Pipe Size
1 1/2 in
Overall Height
8.7 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
2 hp
Voltage - Pumps
115/230V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Max. Pressure - Pumps
125 psi
Max. Head
89 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Liquid Temp.
212 Degrees F
Wetted Materials
316 Stainless Steel, AISI 316L Stainless Steel, Carbon, Silicon Carbide, Viton
Duty
Continuous
GPM of Water @ 70 Ft. of Head
82.8 gpm
GPM of Water @ 60 Ft. of Head
96.6 gpm
Max. Case Pressure
125 psi
Item
Centrifugal Pump
GPM of Water @ 50 Ft. of Head
108 gpm
Includes
Manual
Motor RPM
2,850 RPM
Hz
60 Hz
Best Efficiency GPM @ PSI
78.9 gpm @ 72 ft
Max. Specific Gravity
1
Frame
56YZ
Phase
Single
Agency Compliance
NSF 61
Amps
10.9-11.0
Port Rotation
Top
Impeller Material
Stainless Steel
Best Efficiency Range GPM @ Head
55.23 to 94.68 gpm @ 83 to 61 ft
Motor Type
3-Phase
Inlet Pressure
2 psi
Impeller Type
Enclosed
Seal Material
Stainless Steel, Buna Elastomer, Carbon, Ceramic
Installation Position
Horizontal
GPM of Water @ 80 Ft. of Head
63.6 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Horsepower
2 hp
For Use With Potable Systems
Yes
Maximum Media Temperature
212 Degrees F
Shut Off Pressure (Maximum)
75 psi
Best Efficiency Flow
78.9 gpm
Flow Rate @ 50 ft of Head (Maximum)
108 gpm
Series
MCS
Compatible with Media Type
Water
Priming
Manual
Motor Frame Designation
56YZ
Flow Rate @ 70 ft of Head (Maximum)
84 gpm
Flow Rate @ 60 ft of Head (Maximum)
96 gpm
Flow Rate @ 80 ft of Head (Maximum)
62 gpm
Standards
CSA Certified, NSF 61 Certified
Impeller Design
Closed
Maximum Feet of Head
89 ft
Wetted Material
Stainless Steel, Buna Elastomers, Carbon, Ceramic Stationary
Discharge Type
NPT
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
Intake Type
NPT
Best Efficiency Head
72 ft
Duty Cycle
Continuous
Mounting Orientation
Horizontal
Maximum RPM
3,500 RPM
Nameplate Voltage
115/230V AC
Seal Type
Mechanical
Frequency
60 Hz
Pump Housing Material
Cast Iron
Specific Gravity (Maximum)
1
Maximum Flow Rate
108 gpm
Shaft Material
Stainless Steel
Minimum Flow Rate
63.6 gpm

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 60 ft of Head (Maximum) 96 gpm, Flow Rate @ 80 ft of Head (Maximum) 62 gpm, Maximum Feet of Head 89 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 108 gpm, Flow Rate @ 50 ft of Head (Maximum) 108 gpm, Priming Manual

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.