Straight Centrifugal Pump

  • Mfr # 2ST1G9G4

  • Zoro # G304217774


product price:  $1,429.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
2 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ST1G9G4
Zoro #
G304217774
UPC #
192998064246
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
8 3/4 in
Length
19 5/16 in
Width
8 1/2 in
Overall Length
20 in
Overall Width
8.5 in
Compatible Discharge Pipe Size
1 1/4 in
Overall Height
8.7 in
Compatible Intake Pipe Size
1 1/2 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
2 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
52.9 to 90.7 gpm @ 76.7 to 56.3 ft
Agency Compliance
NSF 61
Motor Type
3-Phase
Inlet Pressure
2 psi
GPM of Water @ 70 Ft. of Head
70 gpm
Max. Specific Gravity
1
Hz
60 Hz
Motor RPM
3,500 RPM
Installation Position
Horizontal
Phase
Three
Amps
5.4-5.2/2.6
Frame
56J
Item
Centrifugal Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Impeller Type
Closed
Port Rotation
Top
GPM of Water @ 80 Ft. of Head
38.1 gpm
GPM of Water @ 60 Ft. of Head
85.7 gpm
Includes
Manual
Thermal Protection
No
Max. Head
81 ft
Duty
Continuous
Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, Viton
Wetted Materials
AISI 316 Stainless Steel, Carbon, Ceramic, Stainless Steel, Viton
Max. Case Pressure
125 psi
Impeller Material
Stainless Steel
Best Efficiency GPM @ PSI
75.6 gpm @ 66 ft
GPM of Water @ 50 Ft. of Head
98 gpm
Max. Liquid Temp.
250 Degrees F
Series
NPE
Specific Gravity (Maximum)
1
Discharge Type
NPT
Compatible with Media Type
Water
Wetted Material
316 Stainless Steel, Carbon, Silicon Carbide, Stainless Steel, Viton
Maximum RPM
3,500 RPM
Flow Rate @ 100 ft of Head (Maximum)
103 gpm
Pump Housing Material
Stainless Steel
Flow Rate @ 120 ft of Head (Maximum)
70 gpm
Flow Rate @ 90 ft of Head (Maximum)
119 gpm
Best Efficiency Head
108 ft
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
Shut Off Pressure (Maximum)
125 psi
Nameplate Voltage
208-230/460V AC
Flow Rate @ 70 ft of Head (Maximum)
139 gpm
Duty Cycle
Continuous
Horsepower
2 hp
Intake Type
NPT
Maximum Flow Rate
98 gpm
Maximum Feet of Head
131 ft
Standards
CSA Certified, NSF 61 Certified
Mounting Orientation
Horizontal, Vertical
Impeller Design
Closed
Shaft Material
Stainless Steel
For Use With Potable Systems
Yes
Frequency
60 Hz
Motor Frame Designation
56J
Best Efficiency Flow
99 gpm
Minimum Flow Rate
38.1 gpm
Seal Type
Mechanical
Flow Rate @ 80 ft of Head (Maximum)
129 gpm
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Priming
Manual

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 129 gpm, Maximum Feet of Head 131 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 98 gpm, Flow Rate @ 100 ft of Head (Maximum) 103 gpm, Flow Rate @ 120 ft of Head (Maximum) 70 gpm, Priming Manual

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.