Power Distribution Block, Finger-Safe, 1 Pole, 335 A Copper, 600 V AC/DC, Panel, Screw

  • Mfr # NSYEBAP13618

  • Zoro # G305848755


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Finger-Safe
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
335 A
Maximum Current - Aluminum Conductor
270 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYEBAP13618
Zoro #
G305848755
UPC #
785901641957
Country of Origin
United States

Dimensions

Width
2.26 in
Depth
3.14 in
Length
4.39 in
For Load Aluminum Wire Size - Minimum
6 AWG
For Line Aluminum Wire Size - Minimum
6 AWG
For Line Aluminum Wire Size - Maximum
3/0 AWG, 400 kcmil
For Load Copper Wire Size - Maximum
2 AWG
For Load Copper Wire Size - Minimum
14 AWG
Overall Length
4.39 in
Overall Width
2.26 in
Overall Depth
3.14 in
For Load Aluminum Wire Size - Maximum
2 AWG
For Line Copper Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Maximum
3/0 AWG, 400 kcmil
Wire Strip Length
Line 1 in; Line 1.44 in; Load 0.63 in top; Load 0.63 in bottom

Details

Item
Power Distribution Block
Power Distribution Block Design
Finger-Safe
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
335 A
Maximum Current - Aluminum Conductor
270 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
8
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Thermoplastic
Maximum Operating Temperature
257 Degrees F
Mounting Type
Panel, Screw
Standards
CE Certified, CSA Certified, CSA File 70361 Class 6228 01, NEMA, REACH Regulation, RoHS Compliant, UL Listed, UL Recognized E60616 CCN XCFR2, WEEE
Special Features
Enables Ganging of the Blocks to Create Multipole Configurations According to Application Requirements, Enclosed IEC Versions of our NEMA 9080 Power Distribution Blocks, Finger-Safe, One Pole Modular Units with an Interlocking Dovetail Feature, Power Terminal Blocks are Finger Safe from the Front According to IP20, This Block has a Short-Circuit Current Ratings (SCCR) of up to 100 kA with Fuses and Circuit Breakers, This Block is UL Listed and CSA Certified and RoHS Compliant
Housing Color
Gray
Minimum Operating Temperature
-40 Degrees F
Number of Circuits
9
Color
Gray
Short Circuit Current Rating
100 kA
Features
Halogen free product; Mercury Free

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 3/0 AWG, 400 kcmil, Load Connections/Pole 8, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 335 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.