Tempering Mixing Valve, 3/4 in Inlet

  • Mfr # 34-ZW1017XLC

  • Zoro # G308230328


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
Sweat
Flow Rate
0.5 gpm to 18 gpm
Inlet Type
Sweat
Overall Width
5 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-ZW1017XLC
Zoro #
G308230328
UPC #
612052075129
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
3/4 in
Overall Width
5 7/16 in
Overall Length
5 7/16 in
Overall Height
5 1/2 in
Outlet Size
3/4 in
Inlet Connection Size - Cold
3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size - Hot
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Sweat
Flow Rate
0.5 gpm to 18 gpm
Inlet Type
Sweat
For Use With
Hot Water Supply Systems
Inlet Temperature (Hot)
120 Degrees to 195 Degrees F
Body Material
Cast Bronze
Valve Type
Thermostatic
Compliance
ANSI 61-9, ASSE 1017, ASTM B 584, ASTM B 927, CSA, IAPMO, NSF, UNS C27450, XL Lead Free
Inlet Temperature (Cold)
40 Degrees to 75 Degrees F
Standards
ASSE 1017, CSA Certified, IAPMO, NSF/ANSI/CAN 61-9
Max. Pressure
145 psi
Includes
Check Valves, Inlet Strainers
Temp. Range
95 Degrees to 131 Degrees F
Inlet Connection Type - Cold
Sweat
For Media
Hot Water, Water
Seal Material
NBR
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Temperature - Minimum Outlet
95 Degrees F
Operating Pressure - Maximum
145 psi
Inlet Temperature - Maximum Hot
195 Degrees F
Inlet Temperature - Maximum Cold
75 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Operating Temperature - Maximum Outlet
131 Degrees F
Outlet Connection Type
Sweat
Operating Pressure - Minimum
145 psi
Inlet Connection Type - Hot
Sweat

Description

Thermostatic Mixing Valve, Body Material Cast Bronze, Flow Rate 0.5 gpm to 18 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 95 Degrees to 131 Degrees F, Max. Pressure 145 psi, Overall Height 5 1/2 in, Overall Width 5 7/16 in, Inlet Temperature (Cold) 40 Degrees to 75 Degrees F, Inlet Temperature (Hot) 120 Degrees to 195 Degrees F, For Use With Hot Water Supply Systems, Includes Check Valves, Inlet Strainers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.