Manual 2-Way Ball Valve, NPT, Polypro

  • Mfr # VS204FP

  • Zoro # G308446668


product price:  $66.35
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS204FP
Zoro #
G308446668
UPC #
0791206019643
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
5.13 in
Handle Length
6.41 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals, Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Stem Type
Not Available
Handle Material
Polypropylene
Seat Material
PTFE
Special Features
Stubby Valve
Max. Pressure
225 PSI
Stem Material
Polypropylene
Handle Type
Lever
Features
Lightweight, Stainless Steel Bolts, Unique Compact Design
Body Material
Polypropylene
Seal Material
FKM
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Available
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
Not Available
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
150 Degrees F
Color - Valve Handle
Yellow
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.