IEC Magnetic Contactor, 1NC/1NO, 100V-250V AC/DC, 4 P, Spring Type

  • Mfr # LC1G5004KUEN

  • Zoro # G310354531


product price:  $3,957.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
Number of Poles
4
Full Load Amps-Inductive
500 A
Full Load Amps-Resistive
700 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1G5004KUEN
Zoro #
G310354531
UPC #
3606481922199
Country of Origin
China

Dimensions

Overall Width
7.28 in
Overall Depth
4.8 in
Overall Height
8.86 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
Number of Poles
4
Full Load Amps-Inductive
500 A
Full Load Amps-Resistive
700 A
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
IP Rating
IP20
Series
TeSys Giga
Phase
Single
Mechanical Operating Durability
8,000,000
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Mounting Style
Plate
Contactor Style
IEC
Minimum Operating Temperature
-13 Degrees F
Maximum Voltage Rating
1000V AC
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Full Load Current - Inductive
500 A
Full Load Current - Resistive
700 A

Description

The IEC Magnetic Contactor is a Schneider Electric control device (TeSys Giga) with 4 poles that uses an electromagnetic coil to switch power circuits. It features 100–250 V AC/DC coil voltage, two auxiliary contacts configured as 1NC/1NO, and a Spring Type terminal connection on a Plate mounting. The unit's maximum voltage rating is specified as 1000 V AC and it is designed for use in single-phase electrical systems within the specified parameters. It has an IP20 enclosure and is tested to withstand up to 8,000,000 mechanical cycles. It operates within the temperature range of -13°F to 140°F as per specifications.

Coil voltage: 100-250V AC/DC

  • Auxiliary contacts: 2 (1NC/1NO); Includes auxiliary contacts: Yes
  • Poles: 4
  • Mounting: Plate; Terminal connection: Spring Type
  • Contactor style: IEC; Series: TeSys Giga
  • Maximum voltage rating: 1000V AC; Phase: Single; Frequency: 50/60 Hz
  • IP rating: IP20
  • Full load amps: Inductive 630 A; Resistive 700 A
  • Full load current: Inductive 500 A; Resistive 700 A
  • Maximum operating temperature: 140°F; Minimum operating temperature: -13°F
  • Mechanical durability: 8,000,000 cycles
  • Dimensions: Depth 4.8 in; Height 8.86 in; Width 7.28 in
  • Standards: CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
  • Embedded Surge Suppressor: No
  • Includes Auxiliary Contacts: Yes
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.