1/4" Drive 50pc Ratchet & Socket Set - SAE & Metric

  • Mfr # 48-22-9004

  • Zoro # G310862876


original price:  $139.99 , new price: $99.97 , 28 percent off
new price:  $99.97
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
50
Finish
Chrome
Number of Geared Teeth
90
Insulated
Not Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9004
Zoro #
G310862876
UPC #
045242508778
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Size Range
5 mm to 15 mm, 5/32 in to 9/16 in
Container Height
15 1/8 in
Standard Socket Style/Size
Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Deep Socket Style/Size
Deep 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5 mm, 5.5 mm
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/16 in, 3/8 in, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Standard Socket Size
5/32 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm
Container Length
1 13/16 in
Container Width
9 15/16 in
Deep Socket Size
5/32 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Overall Length
15 in
Deep Socket Sizes
5/32 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Standard Socket Sizes
5/32 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm

Details

Item
Socket Wrench Set
Number of Pieces
50
Includes
3 in Extension, 6 in Extension, Universal Swivel
Finish
Chrome
Number of Geared Teeth
90
Insulated
Not Insulated
Material
Chrome Vanadium Steel
Drive Type
Hand
Container Type
Case
Tether Style
Not Tether Capable
Head Shape
Pear
Head Type
Standard
Container Features
Dust Resistant
Number of Deep Sockets
13
Impact Rated
Not Impact Rated
Minimum Arc Swing
4 Degrees
Includes Standard Sockets
Standard Sockets Included
Flex Range of Motion
4 Degrees
Tether Capable
Not Tether Capable
Measurement Type
Metric, SAE
Socket Shape
6-Point
Includes Flex Sockets
Flex Sockets Not Included
Reversing
Reversible
Includes Drive Tools
Drive Tools Included
Std. Socket Point Styles Included
6
Tether Ready Sockets
Not Tether Capable
Tether Ready Drive Tools
Not Tether Capable
Non-Sparking
No
Includes Wrenches
Wrenches Not Included
Ratchets Included
Pear Head 6 in
Flex Socket Point Styles Included
None
Flex Socket Count/Style
None
Number of Standard Sockets
23
Piece Count Range
26 to 50
Sockets Included
(23) Deep 6-Point, (25) Standard 6-Point
Corrosion Resistant
Corrosion-Resistant
Locking
Locking Not Included
Includes Deep Sockets
Deep Sockets Included
Includes Socket Bits
Socket Bits Not Included
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Arc Swing - Minimum
4 Degrees
Includes Locking
Locking Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

MILWAUKEE SAE 50 piece 1/4" drive Ratchet & Socket set is designed from the ground up, offering users the Most Versatile Sockets that are Anti-Roll and Wrench-Ready. Its innovative FOUR FLAT Sides feature an anti-roll and wrench-ready design. The 90 tooth ratchet tool offers 4° of arc swing and a slim profile design, allowing you to work in tighter and more confined spaces, be it under the hood of a car or in the middle of a remodel. The ratchet and socket kit comes with a removable inner tray which is perfectly designed to be stored long-term in a steel storage chest. All of sockets are stamped with SAE and metric measurements on the flat side for easy-to-read visibility. It also comes with a durable carrying case for ultimate portability. The set comes with accessories included so that users can get every job done, both in the garage and on the jobsite. ratchet and socket set is backed by Lifetime Guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.