10 pc. 3/8 in. Dr. Socket Set, Metric, Black, Laser Etched
- Mfr # W38201
- Zoro # G223310747
product price:Â
$
22.39
/ea
Key Features
Drive Size
3/8 in
Finish
Black Matte
Socket Depth
Standard
SAE or Metric
Metric
Socket Points
6 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38201
- Zoro #
- G223310747
- UPC #
- 39564382017
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Black Matte
- SAE or Metric
- Metric
- Socket Points
- 6 point
- Drive End Type
- Hex
- Case Included
- No
- Material
- Alloy Steel
- Color
- Black
- Socket Rail Included
- Yes
- Grade
- Professional
- Impact Rated
- No
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
Performance Tool W38201 10piece 3/8-Inch drive metric Black socket set includes 10 black easy to find laser etched sockets on a convenient storage rack. Includes Sizes: Sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm. Not for use as impact sockets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.