2" Flanged Carbon Steel Ball Valve Inline

  • Mfr # 4351003820

  • Zoro # G3148731


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4351003820
Zoro #
G3148731
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Overall Length
4.16 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Handle Length
9.03 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Corrosive Chemicals, Non-Potable Water, Steam
Connection Type
Flanged x Flanged
Item
Ball Valve
Stem Type
Blowout Resistant
Seat Material
Polymer
Compliance
NACE MR-01-75
Temp. Range
0 Degrees to 400 Degrees F
Max. Pressure
285 PSI CWP
Features
150# Flanged
Body Material
Carbon Steel
Ball Valve Product Group
Manual
Stem Material
316 Stainless Steel
Standards
API 598, ASME B16.34, NACE MR0175
Handle Material
301 Stainless Steel, PVC
Handle Type
Lever
Seal Material
PTFE
Type
Two Piece
Coefficient of Volume (Cv)
480
ANSI Flange Class
Class 150
Maximum Pressure - Steam
125 PSI WSP
Color - Valve Handle
Yellow
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 2
Flange
Handle - Locking
Locking
Operating Temperature - Maximum
450 Degrees F
Connection Type - Side 1
Flange
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Included Mounting
ISO 5211 Actuator Mounting Pad
Vacuum Service Rating
29 in Hg
Valve Series
50

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Corrosive Chemicals, Non-Potable Water, Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.