Mini LED Bulb, LM40F1WE26, 2.5W, G40 (Formerly LumaPro)

  • Mfr # LM40F1WE26-A

  • Zoro # G3175374


product price:  $31.65
/ea

Key Features

Voltage
90 to 240V AC
Watts
2.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G12
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LM40F1WE26-A
Zoro #
G3175374
UPC #
190735574430
Country of Origin
China

Dimensions

Bulb Dia.
1 1/2 in
Length
2 5/6 in
Overall Length
2 5/6 in

Details

Item
Compact LED Bulb
Voltage
90 to 240V AC
Watts
2.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G12
Bulb Housing
Glass
Color Temperature
1800K
Dimmable
No
Lumens
23 lm
Rated Life
50,000 hr
Light Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Type
Mini and Candle
Bulb Power Source
Direct Wired
Standards
Meets 2012 Lighting Legislation Energy Standards
Light Appearance
No Rated Color Temp, Red
Trade Number
LM40F1WE26-A
High Output
No
Indoor/Outdoor Usage
Indoor Only
Light Color
Amber
For Enclosed Fixtures
No
Bulb Type
Miniature
Bulb Primary Application
General Purpose
Rough Service
No
Three-Way
No
Bulb Designation
E26, LED
Bulb Finish
Amber
Wattage Equivalency
2.5W INC
Bulb Beam Angle
360 Degrees
Amps
320 mA
Shatter-Resistant
No
Dimming Method
No Dimming
Color Selectable
No
Dimming Type
No Dimming
Series
LM40F1WE26
Lumen Selectable
No

Description

Formerly LumaPro.

LED,2.5 W,G12,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.