Shop WESTINGHOUSE

Recessed Down-Light LED Dimmablemable 10W 120V Clear Temp Select Slim 4In White

  • Mfr # 5201100

  • Zoro # G208585016


product price:  $25.09
/ea

Key Features

Voltage
120V
Bulb Finish
White
Height
3.35"
Housing Material
Aluminum
Bulb Primary Application
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5201100
Zoro #
G208585016
UPC #
30721520112
Country of Origin
China

Dimensions

Height
3.35"
Width
3.35"
Light Bulb Dia.
5.04"
Length
5.8"

Details

Voltage
120V
Bulb Finish
White
Light Color
Multi 5
Housing Material
Aluminum
Bulb Primary Application
Indoor/Outdoor

Description

The Westinghouse 10W Dimmable 2700-5000K ENERGY STAR 4 in. Slim Recessed LED Downlight is the recessed lighting solution for shallow ceilings or recessed spaces. It gives you five color temperature options in one downlight. Select 2700K, 3000K, 3500K, 4000K or 5000K at the time of installation with a simple slide of a switch. Ideal for new and remodel construction, this one piece downlight is a quick and easy alternative to a recessed can light, trim and light bulb. Place external driver above the ceiling and secure to the light with the twist-lock connector. Convenient spring clips hold the fixture firmly to the ceiling. No visible screws or hardware, and a sleek pre-attached trim create a seamless look. Illuminates instantly, fully dimmable and suitable for wet locations. Free of harmful mercury, LED recessed lighting are a great choice for your replacement needs.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 52011.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.