IEC Magnetic Contactor, 1NO, 120V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE018C10A

  • Zoro # G3197607


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCE018C10A
Zoro #
G3197607
UPC #
786685363004
Country of Origin
Romania

Dimensions

Product Length/Depth
4 in
Frame Size
C
Overall Width
3.5 in
Mounting Hole Distance - Height
2.95 in
Mounting Hole Distance - Width
1.38 in
Overall Height
2 in
Overall Depth
4 in
Mounting Hole Diameter
0.16 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 3 Phase - 575V
15 hp
Reversing
No
HP @ 1 Phase - 230V
3
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Frame C
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Contact Configuration
1 NO
Product Name
Eaton XT IEC contactor
Amperage Rating
18A
Compliances
CE Marked
Horsepower @ Three Phase - 240V AC
5 hp
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 600V AC
15 hp
Full Load Current - Resistive
40 A
Full Load Current - Inductive
18 A
Horsepower @ Three Phase - 208V AC
5 hp
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
10 hp
Frequency
50/60 Hz
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 120V AC
2 hp
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
10,000,000
Electrical Operating Durability
2,000,000
Minimum Operating Temperature
-13 Degrees F
Includes Auxiliary Contacts
Yes
Response Time
Less Than14 msec (AC Operated Opening Delay), Less Than22 msec (AC Operated Closing Delay), Less Than30 msec (DC Operated Opening Delay), Less Than47 msec (DC Operated Opening Delay)
Horsepower @ Single Phase - 240V AC
3 hp
Maximum Operating Temperature
122 Degrees F

Description

The EATON - IEC Magnetic Contactor is a non-reversing, full voltage contactor with an amperage rating of 18A. It operates on a coil voltage of 120V AC and has a frequency rating of 50-60 Hz. The contactor features one normally open (1NO) auxiliary contact configuration and utilizes screw terminals for electrical connection. This product can be mounted either on DIN rails or panels and carries an IP20 protection rating.

Key Features:

  • Non-Reversing Action: This feature indicates that the contactor does not have the capability to reverse its direction.
  • Coil Voltage: Operating at 120V AC, this attribute refers to the required power supply for activating the magnetic field in the device.
  • Auxiliary Contact Configuration: With one normally open (1NO) configuration, it provides additional circuit flexibility.
  • Electrical Connection: Screw terminals are used for secure electrical connections within the device.
  • Mounting Style: The product can be installed on both DIN Rail and Panel setups, providing versatility in mounting options.
  • Frequency Rating: Rated for operation within the specified frequency ranges of 50-60 Hz.
  • Certifications & Compliances: The product has received certifications from UL, CSA, IEC, EN, and CE. These certifications do not guarantee safety or quality but indicate that the product has met certain criteria set by these organizations at the time of testing.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.