18mm 12 Point Long Pattern Combination Wrench

  • Mfr # 81675

  • Zoro # G3217125


product price:  $21.49
/ea

Key Features

Finish
Chrome
Measurement Type
Metric
Tether Capable
Tether Capable
Range of Lengths
10.602"
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81675
Zoro #
G3217125
UPC #
099575816758
Country of Origin
China

Dimensions

Range of Lengths
10.602"
Overall Length
10 1/2 in
Head Size
18 mm
Wrench Length Style
Long
Head Thickness
3/8 in, 7/16 in

Details

Item
Wr Comb Lng Pat 18Mm
Finish
Chrome
Measurement Type
Metric
Tether Capable
Tether Capable
Number of Points
12
Wrench Style
Combination, Long Pattern
Reversing
No
Insulated
No
Material
Alloy Steel
Standards
ANSI, ASME
Anti-Slip Design
Yes
Opening Type
Rounded
Non-Magnetic
No
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Box End Type
12-Point Box End
Weight
0.49 lb
Corrosion Resistant
Yes
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Handle Type
One Piece
Nonsparking
No
Ratcheting
No
Color
Silver
Drive Type
12 Point

Description

Wr Comb Lng Pat 18Mm, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 10 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 7/16 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.