Cast Iron 3 HP Centrifugal Pump 115/230V

  • Mfr # 22BF1H4C0

  • Zoro # G3234533


product price:  $3,368.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

HP - Pumps
3 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22BF1H4C0
Zoro #
G3234533
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Width
11 in
Length
27 in
Height
10 1/4 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
None
Compatible Intake Pipe Size
2 in
Overall Length
24.7 in
Compatible Discharge Pipe Size
1 in
Overall Width
8.6 in
Overall Height
9.5 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
3 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
145 ft
Max. Pressure - Pumps
63 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM of Water @ 140 Ft. of Head
30
Min. GPM @ Head
20 @ 137 ft
GPM of Water @ 130 Ft. of Head
50
Best Efficiency GPM @ Head
70 @ 115 ft
Impeller Material
Bronze
Max. GPM @ Head
85 @ 100 ft
Max. Liquid Temp.
212 Degrees F
Duty
Continuous
Phase
Single
Impeller Type
Closed
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet
2" NPT
Housing Material
Cast iron
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Wetted Materials
316 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
HP
3
Hz
60
GPM of Water @ 100 Ft. of Head
85
Port Rotation
4 Position Increments
Bearing Type
Ball
Outlet
1" NPT
Voltage
115/230VAC
Amps
29/14.5
GPM of Water @ 120 Ft. of Head
66
Motor RPM
3,450 RPM
Max. Pressure
63 psi
Max. Specific Gravity
1.1
Motor Type
JM
Best Efficiency Range GPM @ Head
40 to 90 gpm @ 90 to 140 ft
GPM of Water @ 90 Ft. of Head
92
Frame
182
Inlet Pressure
100 psi
Item
Centrifugal Pump
Max. Case Pressure
175 psi
GPM of Water @ 110 Ft. of Head
75
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Maximum Flow Rate
85 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Mounting Orientation
Horizontal
Flow Rate @ 140 ft of Head (Maximum)
30 gpm
Shaft Material
Stainless Steel
Discharge Type
NPT
Flow Rate @ 120 ft of Head (Maximum)
65 gpm
Discharge Rotation
90 Degrees Increments
For Use With Potable Systems
Yes
Series
3656
Maximum Media Temperature
212 Degrees F
Maximum RPM
3,500 RPM
Minimum Flow Rate
30 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Compatible with Media Type
Water
Shut Off Pressure (Maximum)
175 psi
Seal Type
Mechanical Type 21
Pump Housing Material
Cast Iron
Specific Gravity (Maximum)
1.1
Intake Type
NPT
Duty Cycle
Continuous
Frequency
60 Hz
Impeller Design
Closed
Flow Rate @ 100 ft of Head (Maximum)
85 gpm
Priming
Manual
Best Efficiency Head
115 ft
Maximum Feet of Head
145 ft
Motor Frame Designation
182JM
Best Efficiency Flow
70 gpm
Horsepower
3 hp
Standards
ANSI 61, NSF Certified
Nameplate Voltage
115/230V AC
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 145 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 85 gpm, Flow Rate @ 100 ft of Head (Maximum) 85 gpm, Flow Rate @ 120 ft of Head (Maximum) 65 gpm, Flow Rate @ 140 ft of Head (Maximum) 30 gpm, Priming Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.