Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # M07111.080.0025

  • Zoro # G3271703

CAD Available

product price:  $9.79
/pk 5, $1.96/ea

Key Features

Socket Head
Torx Drive
CAD Drawing
System of Measurement
Metric
Thread Size
M6-1.00
Shoulder Diameter
8 mm
Drive Size
4mm
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07111.080.0025
Zoro #
G3271703
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
25 mm
Drive Size
4mm
Head Diameter
13 mm
Head Height
5.5 mm
Thread Length
11 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
8 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
11 mm

Details

CAD Available
Yes
System of Measurement
Metric
Head Type
Socket
Drive Type
Torx
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Shear Strength (PSI)
95,700 psi
Min. Tensile Strength (PSI)
159,500 psi
Head Style
Knurled
Meets/Exceeds
Standards Comparable to ISO 7379
Class
5g6g
Type
Standard
Rockwell Hardness
C39 to C44
Pack Size
Small Pack
Thread Pitch
1 mm
Tensile Strength
159,500 psi
Dimensional Standards
ISO 7379
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
No
Shear Strength
95,700 psi
Head Texture
Knurled
Material Grade/Class
Class 12.9
Thread Fit
5g6g

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 25 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products