2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 3/4x3/4x1-5/16x3-7/8

  • Mfr # C32552

  • Zoro # G3299046


product price:  $58.19
/ea

Key Features

Milling Diameter
3/4"
Length of Cut
1.3125 in
Overall Length
3 7/8 in
Shank Dia.
3/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C32552
Zoro #
G3299046
UPC #
697334325529
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
1.3125 in
Overall Length
3 7/8 in
Shank Dia.
3/4 in
Corner Radius
0.000"
Milling Dia.
0.75 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
HGC-2-TC
End Mill Material
Cobalt
End Mill Style
Square
Finish
Ticn
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Grade
General Purpose
Number of Flutes
2
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Nickel, Titanium
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.75 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.3125 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.