Digital Multimeter, 600 V Max DC, 0.01 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD

  • Mfr # EX355

  • Zoro # G3321389


product price:  $129.00
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
Battery, General Purpose Bead Wire Temperature Probe, Test Leads
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX355
Zoro #
G3321389
UPC #
793950393550
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Depth
1.9 in
Battery Size
AA
Overall Width
3.2 in
Overall Height
6.7 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
Battery, General Purpose Bead Wire Temperature Probe, Test Leads
Standards
CE
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
AC Response
TRMS
Max. AC Amps
10
Temp. Range
-40 Degrees to 1832 Degrees F
Max. Ohms
60 megohm
Duty Cycle
Yes
Auto Ranging
Yes
Interface
No
Multimeter Style
Full Size - Basic Features
Display
Backlit LCD
Instrument Safety Rating
CAT III 600V
Max. DC Amps
10
Series
EXTECH (R) EX355
Peak Hold
No
Capacitance Range
1 pF to 60 mF
Calibration Certificate Included
No
Instrument Frequency Counter Range
0.001 Hz to 10 MHz
Intrinsically Safe
No
Weight
13.1 oz
Minimum Frequency Measurement
0.001 Hz
Capacitance Measurement Resolution
1 pF
DC Voltage Measurement Resolution
0.01 V
Removable Screen
No
Frequency Measurement Resolution
0.001 Hz
Maximum DC Current Measurement
10 A
Minimum Operating Temperature
14 Degrees F
Computer Interface Connection Type
None
Minimum Resistance Measurement
0.1 ohm
Maximum Storage Temperature
122 Degrees F
Battery Access
Yes
Fuse Access
Yes
Minimum DC Current Measurement
0.1 uA
Minimum/Maximum Memory
Yes
Waterproof
No
Temperature Measurement Resolution
1 Degrees F
Maximum AC Current Measurement
10 A
Basic DC Voltage Accuracy
+/-0.50% + 2 Digits
Minimum AC Current Measurement
0.1 uA
Minimum Temperature Measurement
-40 Degrees F
Maximum Capacitance Measurement
60 mF
Frequency Measurement Accuracy
+/-0.50%
Battery Chemistry
Alkaline
Minimum Storage Temperature
14 Degrees F
Dustproof
No
Batteries Included
Yes
Software Included
No
Capacitance Measurement Accuracy
+/-0.50%
Maximum Frequency Measurement
10 MHz
Bar Graph Included
No
Resistance Measurement Accuracy
+/-1.5%
Temperature Measurement Accuracy
+/-1%
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Basic AC Current Accuracy
+/-1.2%
Minimum AC Voltage Measurement
0.01 V
Bluetooth Compatible
No
AC Response Calculation
TRMS
Minimum Capacitance Measurement
1 pF
Basic AC Voltage Accuracy
+/-1%
Maximum Temperature Measurement
1,832 Degrees F
Resistance Measurement Resolution
0.1 ohm
AC Voltage Measurement Resolution
0.1 V
Maximum AC Voltage Measurement
600 V
Current Leakage Testing
No
DC Current Measurement Resolution
0.1 uA
Maximum DC Voltage Measurement
600 V
Maximum Operating Temperature
104 Degrees F
Minimum DC Voltage Measurement
0.01 V
Basic DC Current Accuracy
+/-1%
Thermal Imaging
No
Maximum Resistance Measurement
60 megaohm
AC Current Measurement Resolution
0.1 uA

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features Built-In NCV Detector, Low Pass Filter, LoZ, Relative Mode, Type K Temperature, Maximum AC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.