Thermocouple Lead Wire, K, 20AWG, Str, 250Ft

  • Mfr # TCWR-1024

  • Zoro # G3332691


product price:  $535.99
/ea
Free Shipping & Returns

Key Features

Wire Type
Type K
Wire Length
250 ft
Conductor Design
Stranded
Insulation Material
Fiberglass
Jacket Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCWR-1024
Zoro #
G3332691
UPC #
-
Country of Origin
United States

Dimensions

Wire Length
250 ft
Wire Size
20 AWG
Length - Wire and Cable
250 ft.
Wire Size - Wire and Cable
20 AWG
Length
250 ft
Length (Wire and Cable)
250 ft.
Wire Size (Wire and Cable)
20 AWG
Length (Straight Wireway)
250 ft
Overall Length
250 ft
Conductor Size
20 AWG

Details

Item
Thermocouple Wire
Wire Type
Type K
Conductor Design
Stranded
Insulation Material
Fiberglass
Jacket Color
Brown
Number of Conductors
2
Ambient Temp. Limits
900 Degrees F
Wire Type - Wire and Cable
K
Solid / Stranded
Stranded
Termination Type - Wire and Cable
None
Termination Type
None
Insulation Material - Wire and Cable
Fiberglass
Wire and Cable Item
Thermocouple Wire
Color Code
Yellow Positive/Red Negative
Insulation
Fiberglass
Standards
ANSI MC96.1, ASTM E230
Termination Type (Wire and Cable)
None
Trade Designation
K
Conductor Material
Chromel/Alumel
Number of Strands
7
Thermocouple Type
Type K
Conductor Insulation Material
Fiberglass
Temperature Rating - Maximum Dry
900 Degrees F
Conductor Insulation Color
Red, Yellow
Packaging
Spool

Description

Thermocouple Wire, Wire Type Type K, Wire Size 20 AWG, Wire Length 250 ft, Stranded, Jacket Color Brown, Number of Conductors 2, Insulation Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.