pc. HSS 135 Degrees Drill Bit Set

  • Mfr # 401J94

  • Zoro # G3374347


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Size
1/16 in to 1/2 in by 64ths
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
401J94
Zoro #
G3374347
UPC #
190735956335
Country of Origin
Multiple

Dimensions

Drill Bit Size
1/16 in to 1/2 in by 64ths
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/16 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Largest Drill Bit Size
1/2 in
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
1/16 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Point Type
Split Point
Standards
ASME
Drill Bit Grouping
Drill Bit Set
Measurement System
Fractional Inch
Aircraft Drill
No
Shank Type - Machining
Straight
Finish - Machining
Black and Gold
Coolant Fed
Non-Coolant Through
Number of Drill Bits
29
Drill Bit Point Type
Split Point
Material - Machining
High Speed Steel
Primary Material Application
All Materials
Flute Type
Spiral
Spiral Direction
Right Hand
Drill Bit Case Type
Metal Index

Description

Jobber Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black and Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.