1/4" MNPT 316 SS Hex Long Nipple

  • Mfr # 4-4 MHLN-SS 2.0

  • Zoro # G3406051


product price:  $25.65
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-4 MHLN-SS 2.0
Zoro #
G3406051
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Fitting Length
2 in
Hex Size
5/8"
Pipe Size (Fittings)
1/4"
Pipe Fitting Length
2"
Pipe Size
1/4"
Overall Length
2 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Thread Size
1/4-18

Details

Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Hex Long Nipple
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Temp. Range
-425 Degrees to 1200 Degrees F
Fittings Sub-Category
Hex Nipples
Specific Pipe Fitting Shape
Hex Long Nipple
Max. Pressure
7500 psi
Application
Air, Natural Gas, Oil
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Maximum Operating Pressure
7,500 psi
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Material Grade
316
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Color
Silver

Description

Hex Nipple, Stainless Steel, 316, 1/4 in, Male, Threaded, 18, 1/4, 1/4 in, Male, Threaded, 18, 1/4, 7,500 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.