Electric Pallet Jack, Capacity 3000 Lb

  • Mfr # E30

  • Zoro # G3475915


product price:  $3,974.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
49 in
Overall Length
63 7/8 in
Overall Width
27"
Material
Steel
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E30
Zoro #
G3475915
UPC #
190735257906
Country of Origin
China

Dimensions

Overall Height
49 in
Overall Length
63 7/8 in
Overall Width
27"
Wheel Diameter
Drive Tire (1) 8.3" x 2.8" / Load Wheel (2) 2.9" x 3.5"
Width Across Forks
27 in
Fork Width
6 in
Fork Height Raised
7 1/2 in
Roller Dia.
2.90"
Fork Length
45 in
Main Wheel Size
8 1/4 in
Fork Height Lowered
3 in
Width Between Forks
15 in
Lifting Height per Pump
7 1/2 in
Fork Thickness
2 in
Maximum Lifting Height
7 1/2 in
Handle Height
49 in
Overall LxWxH
63 3/4 in x 27 in x 49 in
Minimum Lifting Height
3 in
Back Rest Height
23 1/2 in
Turning Radius
4 ft. 10"
Load Wheel Diameter
2 3/4 in
Steer Wheel Diameter
8 1/4 in

Details

Material
Steel
Color
Black, Yellow
Load Capacity
3,000 lb
Item
Electric Pallet Jack
Wheel Type
Polyurethane
Handle Type
Ergonomic
Assembled
Yes
Lift Mechanism
Hydraulic
Voltage
24V DC
Roller Material
Polyurethane
Includes
Permanent Magnet Drive Motor
Wheel Material
Polyurethane
Wheel Base
49-1/2 in
Pallet Jack Operation
Electric
Pallet Jack Style
Standard
Construction
Steel
Key Pallet Jack Feature
General Purpose
Frame Material
Steel
Steering Arc
180 Degrees
Features
For Coils
Battery Voltage
AC
Battery Type
Absorbed Glass Mat (AGM)
Load Wheel/Tread Material
Polyurethane
For Surface Type
Concrete, Wood
Power Connection Type
Plug In
Battery Amp Hours
65 Ah
For Pallet Type
Open/Closed
Weight
450 lb
Fork Style
Standard
Charger Type
On-Board
Brake Type
Disc Brake
Maximum Incline
9 Degrees
Maximum Decline
9 Degrees
Fork Type
Fixed
Steer Wheel/Tread Material
Polyurethane
Charger Voltage
110 V AC
Run Time
4.5 hr
Handle Material
Steel
Operation
Electric
Number of Batteries
1

Description

3,000 lb, Fork Style Standard, Fork Type Fixed, Fork Length 45 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 15 in, Overall Length 64 in, Overall Width 27 in, Overall Height 49 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 45 in x 6 in, Overall LxWxH 63 3/4 in x 27 in x 49 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.