120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # 1009R2632A1E10B4AC1P6

  • Zoro # G3493117


product price:  $699.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1009R2632A1E10B4AC1P6
Zoro #
G3493117
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
120 in
Bottom Width
24 in
Base Depth
120 in
Step Width
24 in
Overall Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
67 in
Base Length
67 in
Reach Height - Maximum
14 ft
Base Width
32 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Climbing Angle
59 Degrees
Handrails Included
Yes
Finish
Powder Coated
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Standards
ANSI, OSHA Compliant
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Expanded Metal
Weight
166 lb
Series
Series 1000
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Folding
Not Foldable
Assembly
Assembled
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Expanded Metal
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10 ft, Number of Steps 9, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 24 in, Base Depth 120 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.