25PC Heavy-Duty Extra Long Drill Set Chicago-Latrobe 120X Steam Oxide HSS 1/8-1/2x1/64

  • Mfr # 69869

  • Zoro # G3627197


product price:  $820.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
25
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Dimension Type
Fractional Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69869
Zoro #
G3627197
UPC #
662355698693
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Drill Bit Size
1/8 in to 1/2 in by 64ths
Depth x Dia. Ratio
4xD
Drill Bit Sizes Included
1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in, 9/64 in
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in, +0.0000 in/-0.0010 in
Maximum Drilling Depth
Variable
Drill Length Class
Extended-Length
Smallest Drill Bit Size
1/8 in
Largest Drill Bit Size
1/2 in

Details

Item
Extra Long Drill Bit Set
Number of Pieces
25
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
List Number
120X
Coolant Through
No
Material
High Speed Steel
Decimal Equivalent
0.1250
Point Type
K-Notch Point
Standards
Not Rated
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Flutes
2
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Finish - Machining
Black Oxide
Helix Angle
28 Degrees
Material Grade - Machining
High Performance
Series
120X
Drill Bit Point Type
Notched Point
Thread Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Drill Bit Case Type
Cloth/Plastic Roll
Number of Drill Bits
25
Helix Angle - Minimum
28 Degrees

Description

Extra-Length Set, Type Heavy-Duty, List Number 120X, Number of Pieces 25, Material High Speed Steel, Finish Black Oxide, Point Type K-Notched, Point 118 Deg., Fractional Size 1/8 to 1/2 by 1/64 In., Sizes Included 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4-E, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64, 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.