60PC 118 Degree General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS No 1-No 60

  • Mfr # 69863

  • Zoro # G3721767


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69863
Zoro #
G3721767
UPC #
662355698631
Country of Origin
United States

Dimensions

Sizes Included
#60-#1
Drill Bit Size
#60 to #1
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Shank Dia.
1/25 in
Depth x Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Largest Drill Bit Size
#1
Smallest Drill Bit Size
#60
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
Point Type
Conventional Point
List Number
150-TN
Standards
ASME B94.11M-1993
Material Grade - Machining
General Purpose
Aircraft Drill
No
Material - Machining
High Speed Steel
Number of Drill Bits
60
Measurement System
Wire
Finish - Machining
TiN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
Conventional Point
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Drill Bit Case Type
Metal Index
Flute Type
Spiral
Spiral Direction
Right Hand
Number of Flutes
2
Primary Material Application ISO Code
K, M, P
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 60, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.