Speaker, White, 80 Max. Wattage

  • Mfr # SM590I-II-WX-WH

  • Zoro # G3925247


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Type
Outdoor
Standards
CE Compliant, RoHS
Indoor/Outdoor
Outdoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM590I-II-WX-WH
Zoro #
G3925247
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
13
Overall Height (In.)
11
Woofer Dia. (In.)
5 1/4 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
13
Overall Depth
10 3/4 in
Overall Height
11 1/2 in
Tweeter Diameter
1 in
Overall Width
8 1/4 in
Woofer Diameter
5 1/4 in

Details

Item
Speaker
Type
Outdoor
Standards
CE Compliant, RoHS
Indoor/Outdoor
Outdoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Euroblock, Mounting Hardware, Safety Cable, Terminal Weather Boot
Sensitivity (dB)
87 dB
Weight (Lbs.)
12
Tweeter Composition
Aluminum
Woofer Composition
Polypropylene/Butyl
Impedance (Ohms)
8 ohm
Max. Wattage
80 W
Frequency Response
100Hz to 22KHz
Power Taps @ 25V
8
Watt (RMS)
80
Power Taps @ 75V
64
Transformer Settings
25V/70V/100V
Number of Channels
1
Includes Transformer
Transformer Included
Driver Configuration
2-Way
Housing Color
White
Mounting Style
Surface Mount
Transformer Taps @ 70V
64 W
Dispersion - Vertical
85 Degrees
Output Wattage - Peak
160 W
Compatible Input Voltage
100V, 25V, 70V
Impedance
8 ohm
IP Rating
IP55
Transformer Taps @ 25V
8 W
Frequency Response - Minimum
69 Hz
Dispersion - Horizontal
80 Degrees
Enclosure Style
Backcan
Transformer Taps @ Low Voltage
4 ohm
Woofer Material
Polypropylene
Housing Material
ABS Glass Fiber
Power Style
Passive
For Location
Indoor, Outdoor
Includes Mounting Hardware
Mounting Hardware Included
Frequency Response - Maximum
22 kHz
Sensitivity
87 dB
Output Wattage - RMS
80 W
Tweeter Material
Titanium

Description

Speaker, Outdoor, Overall Height (In.) 11, Overall Width (In.) 13, Overall Length (In.) 13, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 80 Watt (RMS), Max. Wattage 80 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.