Dual Wheel Dolly, Hydraulic, 1500 lb.

  • Mfr # 1770A

  • Zoro # G3962695


product price:  $2,202.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
39 in
Overall Width
36 in
Overall Width (In.)
36 in
Tilt Range Deg.
4 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1770A
Zoro #
G3962695
UPC #
731413017704
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
39 in
Overall Width
36 in
Overall Width (In.)
36 in
Overall Length (In.)
39 in
Overall Height (In.)
36 1/2 in
Lift Height (In.)
5
Maximum Lift Height
5 in

Details

Item
Dual Wheel Dolly
Tilt Range Deg.
4 Degrees
Lift Range (Lb.)
1,500 lb
Type
Hydraulic
Product Type
Dual Wheel Dolly
Tilt Range
4 Degrees
Dolly Type
Hydraulic
Maximum Weight Capacity
1,500 lb

Description

Dual Wheel Dolly, Dolly Type Hydraulic, Product Type Dual Wheel Dolly, Maximum Weight Capacity 1,500 lb, Maximum Lift Height 5 in, Overall Width 36 in, Tilt Range 4 Degrees , Overall Length 39 in, Overall Height 36 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.