Adjustable Relief Valve, 3/4 In, 100 psi

  • Mfr # RVDT075T-PV

  • Zoro # G3980943


product price:  $594.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
PVC
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVDT075T-PV
Zoro #
G3980943
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Length
3 in
Overall Height
9 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
PVC
Item
Adjustable Antisiphon Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Factory Set Pressure
100 psi
Test Lever
Test Lever Not Included
Seat Material
PTFE
Temp. Range
32 Degrees to 140 Degrees F
Spring Material
Zinc Plated
Pressure Range
5 to 100 psi
Application
Anti-Siphon, Back-Pressure Regulator, Back-Pressure Valve, By-Pass Applications, Relief
Standards
ISO 9001:2015
Product Type
Back Pressure Valve
Outlet Connection Type
NPT
Operating Pressure - Minimum
5 psi
Outlet Connection Gender
Female
Operating Pressure - Maximum
125 psi
Pilot Adjustment - Minimum
5 psi
Inlet Connection Type
NPT
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Pilot Adjustment - Maximum
100 psi
Inlet Connection Gender
Female

Description

Adjustable Antisiphon Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 150 psi, Pressure Range 5 to 100 psi, Not Applicable BtuH, Overall Height 9 in, Application Anti-Siphon, Back-Pressure Regulator, Back-Pressure Valve, By-Pass Applications, Relief, Overall Length 3 in, Seat Material PTFE, Spring Material Zinc Plated, Temp. Range 32 Degrees to 140 Degrees F, Test Lever Test Lever Not Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.