Reduced Pressure Zone Assembly, 175 psi

  • Mfr # LF909-DNRS-FS

  • Zoro # G404393118


product price:  $4,189.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Body Material
Cast Iron
Temp. Range
33 Degrees to 110 Degrees F
Max. Temp.
110 Degrees F
Flow
255 gpm
Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF909-DNRS-FS
Zoro #
G404393118
UPC #
098268291681
Country of Origin
United States

Dimensions

Size
2 1/2 in
Overall Height
14.63 in
Overall Width
13.06 in
Connection Size - Side 2
2 1/2 in
Check Valve Length
26 3/8 in
Nominal Valve Size
2 1/2 in
Overall Length
41.5 in
Connection Size - Side 1
2 1/2 in

Details

Item
Reduced Pressure Zone Assembly
Body Material
Cast Iron
Temp. Range
33 Degrees to 110 Degrees F
Max. Temp.
110 Degrees F
Flow
255 gpm
Features
Domestic Non-Rising Stem Resilient Seated Gate Valves, Features an Integrated Flood Sensor with Sentryplus Alert Technology, Unique Patented Air-In and Water-Out Design, Utilizes Advanced ArmorTek Coating Technology
Max. Pressure
175 psi
Standards
ASSE 1013, AWWA C511-92, CSA B64.4, cULus Classified, FM, IAPMO PS31, NSF, SBCCI, USC Manual
Seat Material
Stainless Steel
Connection
Flanged
Includes Freeze Sensor
No Freeze Sensor
Mounting Orientation
Horizontal, Vertical
Hazard Protection Level
High Health Hazard
Includes Flood Protection
Flood Protection Included
Connection Type - Side 1
Flange
Includes Flow Meter
No Flow Meter
Connection Type - Side 2
Flange
Operating Temperature - Minimum
33 Degrees F
Includes Strainer
No Strainer
Operating Temperature - Maximum
110 Degrees F
Maximum Pressure - Operating
175 psi
For Media
Water
Shut-Off Valve Included
NRS Gate Valve
Manufacturer Warranty
1 yr
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Valve Series
LF909 Large

Description

Reduced Pressure Zone Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.