Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # 8262H202

  • Zoro # G4119647


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8262H202
Zoro #
G4119647
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-9/16 in
Center Line Pipe Center Size
2-13/16 in
Overall Width
1-15/16 in
Overall Height
3-1/8 in
Orifice Diameter
5/32 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
65 psi Air/Inert Gas, 63 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
H
IP Rating
IP66
Valve Design
2-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Body Material
Brass
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing and Many Others, Pumps
Standards
CSA, UL Listed
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Light Oil - Maximum
63 psi
Frequency
50 Hz, 60 Hz
Ambient Temperature - Minimum
14 Degrees F
Response Time
1 sec
Includes Coil
Yes
Mounting Orientation
Horizontal or Vertical
Includes Seal
Yes
Ambient Temperature - Maximum
140 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Water - Maximum
63 psi
Thread Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Wattage
10.1 W
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
0 psi
Coefficient of Volume (Cv)
0.52
Operating Pressure Differential Air/Inert Gas - Maximum
65 psi
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Minimum
0 psi

Description

The ASCO 8262H202 is a 2-way, 2-position direct acting solenoid valve with a normally closed configuration designed for controlling the flow of air, inert gases, light oil, and water. It features a brass body and an orifice diameter of 5/32 inch. The valve includes a coil with Class H insulation operating at 24V DC and consumes 10.1 watts. The valve is rated for horizontal or vertical mounting. IP66 rating provides dust and water protection; environmental suitability beyond IP66 is not specified. It is certified to CSA and UL standards.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed
  • Body Material: Brass with NBR seal
  • Operating Voltage: 24V DC, 10.1 W coil power consumption
  • Media Compatibility: Air, Inert Gases, Light Oil, Water
  • Operating Pressure Differential: 0 to 65 psi air/inert gas, 0 to 63 psi light oil and water
  • Temperature Ratings: Ambient 14°F to 140°F; Fluid Maximum 180°F
  • Connections: Inlet and Outlet NPTF threads, Nominal Pipe Size 1/4 in
  • Mounting Orientation: Horizontal or Vertical
  • Coil Enclosure: IP66-rated for ingress protection; without junction box; Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Dimensions (HxLxW): 3-1/8 in x 1-9/16 in x 1-15/16 in
  • Response Time: 1 second
  • Environmental and Construction Ratings: IP66; protection against dust and water; does not imply suitability for corrosive or hazardous environments beyond IP66
  • Standards: CSA, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.