Insulated Multitap Connector, 2.47 In. L

  • Mfr # IT-350B

  • Zoro # G4169514


product price:  $56.99
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
350 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-350B
Zoro #
G4169514
UPC #
662381953056
Country of Origin
United States

Dimensions

For Wire Size
350 kcmil
Hex Size
5/16 in
Width
2.5 in
Length
2.47 in
Max. Conductor Size
350 kcmil
Min. Conductor Size
6 AWG
Stud Size
5/16 in
Length (Straight Wireway)
2.47 in
For Stranded Copper Wire Size - Maximum
350 kcmil
Overall Width
2.5 in
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Length
2.47 in
Strip Length
1 1/2 in
Conductor Cu Size Range
350 MCM – 10 AWG
Conductor Al Size Range
350 MCM – 10 AWG
Hex Wrench Size
5/16

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
400 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486B
No. of Ports
2
Max. Voltage
600V AC/DC
Screw Material
Aluminum
Special Features
Abrasion and Chemical Resistant, Insul-Tap Connectors, Suitable for Connecting Two Wires, UV Resistant, Will Not Support Combustion
RoHS Compliant
Yes
Tap Shape
Z
Minimum Operating Temperature
-49 Degrees F
Compatible with Product Type
Copper and Aluminum Cables
Maximum Voltage
600 V
Max Torque
400
Env Temp
Cold Temperature rated to -45C
Ul File No
E186991
Assortment
Black UV Coated Pre-Insulated Connectors
Conductors Count
2
Ul Standard
UL 486A/B
Al Conductor Max Amp
280
Wire Cable Class
Class B, Class C
Temp Rating
90C, AL9CU
Certifications
cULus
Conductor Type
Copper, Aluminum
Cu Conductor Max Amp
350

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.