Relief Valve, 1/4 In, 5 to 100 psi

  • Mfr # RVDT025T-PP

  • Zoro # G4221567


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/4"
Outlet Size
1/4"
Body Material
Polypropylene
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVDT025T-PP
Zoro #
G4221567
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4"
Outlet Size
1/4"
Overall Height
6 1/8 in
Overall Length
2 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Body Material
Polypropylene
Item
Adjustable Antisiphon Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Temp. Range
32 Degrees to 180 Degrees F
Spring Material
Zinc Plated
Factory Set Pressure
100 psi
Application
Anti-Siphon, Back-Pressure Regulator, Back-Pressure Valve, By-Pass Applications, Relief
Seat Material
PTFE
Pressure Range
5 to 100 psi
Test Lever
Test Lever Not Included
Standards
ISO 9001:2015
Product Type
Back Pressure Valve
Pilot Adjustment - Maximum
100 psi
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
125 psi
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Minimum
5 psi
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Pilot Adjustment - Minimum
5 psi
Outlet Connection Gender
Female
Inlet Connection Gender
Female

Description

Adjustable Antisiphon Relief Valve, Body Material Polypropylene, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/4 in, Outlet Size 1/4 in, Factory Set Pressure 150 psi, Pressure Range 5 to 100 psi, Not Applicable BtuH, Overall Height 6 1/8 in, Application Anti-Siphon, Back-Pressure Regulator, Back-Pressure Valve, By-Pass Applications, Relief, Overall Length 2 in, Seat Material PTFE, Spring Material Zinc Plated, Temp. Range 32 Degrees to 180 Degrees F, Test Lever Test Lever Not Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.