2-1/2" NPT Bronze Swing Check Valve

  • Mfr # 10F296

  • Zoro # G4263603


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Hex Size
3 3/8"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F296
Zoro #
G4263603
UPC #
190735376874
Country of Origin
China

Dimensions

Pipe Size
2 1/2"
Hex Size
3 3/8"
Length
5-11/16"
Pipe or Tube Size - Check Valves
2-1/2"
Size
2 1/2"
Overall Length
5.69 in
Pipe or Tube Size
2 1/2 in
Height - Cap to Inlet Center
3 7/16 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Max. Temp. - Valves
406 Degrees F
Mounting Position
Vertical or Horizontal
Connection Type - Check Valves
FNPT x FNPT
Mechanism and Body Design
Inline Swing
Body Material - Valves
Bronze
Max. Steam Pressure - Valves
125 psi WSP
Max. Steam Pressure
125 psi
Material of Construction
Bronze
Full Flow - Valves
Yes
Cracking Pressure
0.75 to 1 psi
Max. Water Pressure - Valves
200 psi
Flow - Valves
140 gpm
Application - Valves
General Purpose
Max. Temp.
406 Degrees F
Seat Material - Check Valves
Bronze
Flow Design
Single
Standards
ASTM B62, MSS-SP-80
Item - Check Valves
Check Valve
Max. Water Pressure
200 psi
Item
Swing Check Valve
Cap to Inlet Center
3-7/16"
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Max. Pressure
Water: 200 psi, Steam: 125 psi WSP
Min. Temp. - Valves
-20 Degrees F
Sub-Category
Bronze
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material - Check Valves
Bronze
Seat Material
Bronze
Flow
140 gpm
Seal Material
Bronze
Mounting Orientation
Horizontal, Vertical
Seal
Bronze
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Silent Check
Standard
For Media
Steam, Water
Connection Gender - Side 2
Female
Check Mechanism
Swing
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
406 Degrees F
Vacuum Service Rating
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Valve Body Style
Inline
Maximum Pressure - Steam
125 psi

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 140 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.