3M Dbi-Sala
Full Body Harness, XL, Nomex(R)/Kevlar(R)
Mfr # 1113318
Zoro # G4360194
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Kevlar(R)/Nomex(R)
- Harness Sizing XL
- Hardware Material Steel
- Shoulder Strap Buckles None
- Tensile Strength 7000 lb.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Battleship Grey (H2-CH-08)
- CONDOR Quarantine Area Sign, 10 in Height, 7 in Width, Polyester, English (HWW306T1007)
- TINGLEY High-visibility Yellow Icon LTE Jacket size S (J27122)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402037)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113007)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- 3M DBI-SALA Retrieval Full Body Harness, L, Polyester (1109229)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1112539)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101252)
- MSA SAFETY Full Body Harness, XL, Nylon (10197437)
- 3M Dbi-Sala Harnesses