Mixing Valve, Brass, 64 gpm

  • Mfr # 3/4 x 1 LFMM432-1

  • Zoro # G4360553


product price:  $1,644.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
FNPT
Flow Rate
64 gpm
Inlet Type
FNPT
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4 x 1 LFMM432-1
Zoro #
G4360553
UPC #
098268785746
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
1 in
Overall Height
7 1/4 in
Overall Width
11 3/8 in
Size
3/4"
Overall Length
11 3/8 in
Inlet Connection Size - Hot
3/4 in
Outlet Connection Size
1 in
Inlet Connection Size - Cold
3/4 in

Details

Item
Hot Water Master Mixing Valve
Outlet Type
FNPT
Flow Rate
64 gpm
Inlet Type
FNPT
Max. Pressure
125 psi
Temp. Range
90 Degrees to 160 Degrees F
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Inlet Temperature (Cold)
40 Degrees to 80 Degrees F
Body Material
Cast Bronze
Standards
ASSE 1017, CSA B125
Material of Construction
Brass
Connection
FNPT
Valve Type
Hot Water Master
Coefficient of Volume (Cv)
9.49
Inlet Connection Type - Cold
NPT
Inlet Temperature - Maximum Cold
80 Degrees F
Inlet Connection Gender - Cold
Female
Outlet Connection Type
NPT
Inlet Connection Type - Hot
NPT
Inlet Temperature - Minimum Cold
40 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
For Media
Hot Water, Water
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Temperature - Maximum Hot
180 Degrees F
Operating Temperature - Maximum Outlet
160 Degrees F
Operating Temperature - Minimum Outlet
90 Degrees F
Operating Pressure - Maximum
125 psi

Description

Hot Water Master Mixing Valve, Body Material Cast Bronze, Flow Rate 64 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 125 psi, Overall Height 7 1/4 in, Overall Width 11 3/8 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards ASSE 1017, CSA B125

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.