Lockout Padlock, Keyed Alike, Aluminum, Orange, 1 1/2 in Shackle Height, 1 9/16 in Body Width
Mfr # 72HB/40-40 KAx12 Orange
Zoro # G4381517
product price:Â $271.99
/pk 12, $22.67/ea
Free Shipping & Returns
Key Features
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 9/16 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
72HB/40-40 KAx12 Orange
Zoro #
G4381517
UPC #
078217091647
Country of Origin
China
Dimensions
Body Width
1 9/16 in
Shackle Height
1 1/2 in
Body Height
1 1/2 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in
Overall Height
3.41 in
Overall Width
1.53 in
Description
Lockout Padlock, Body Color Orange, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 9/16 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 9/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.