Chime Strobe, Marked Fire, Red

  • Mfr # EG1RF-CVM

  • Zoro # G4391563


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Type
Marked Fire
Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Voltage
16 to 33V DC
Finish
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EG1RF-CVM
Zoro #
G4391563
UPC #
782640680407
Country of Origin
China

Dimensions

Depth
0.8"
Width
2.8"
Overall Length
4 1/2 in
Overall Width
2 3/4 in
Overall Depth
13/16 in

Details

Item
Chime Strobe
Type
Marked Fire
Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Voltage
16 to 33V DC
Finish
Red
Peak Output (dBA)
78.6 dBA
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Alarm Current
154 to 383mA FWR, 99 to 277mA DC
Humidity Range (% RH)
93% RH
Flash (Candela)
15/30/75/110 cd
Product Type
Chime and Strobe
Application
Signaling
Features
Textured Housing
Operating Temperature - Minimum
32 Degrees F
Light Operating Mode
Strobe
Sound Style
Tone
Power Source
Wire
Legend
FIRE
Operating Temperature - Maximum
120 Degrees F
Light Source
Xenon
Alarm Volume @ 1 m - Maximum
71 dB
Mounting Style
Flush Mount, Surface Mount
Lens Color
Clear
Housing Material
Plastic
Light Intensity
15 cd, 30 cd, 75 cd, 110 cd
Alarm Volume @ 10 ft - Maximum
66 dB
Housing Color
Red
Control Protocol
Direct Wire
Flashes per Minute
60
Operating Voltage
16 to 33V DC

Description

Chime Strobe, Marked Fire, Finish Red, Flush or Surface Mounting, Alarm Current 99 to 277mA DC, 154 to 383mA FWR, Peak Output (dBA) 78.6, Flash (Candela) 15/30/75/110, Depth (In.) 13/16, Height (In.) 4-1/2, Length (In.) 2-3/4, Ambient Temp. Limits (F) 32 to 120, Humidity Range ( Percent RH) 93, Voltage 24VDC, FWR, Standards UL, ULC, CSFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.