
Solenoid Valve, 2-Way, 3/4 in Pipe Size, 24V DC, Diaphragm, Pilot Operated, Nylon, NBR
Mfr # S211GF16NPEG5
Zoro # G4520077
product price: $134.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water
Valve Ways
2-Way
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S211GF16NPEG5
Zoro #
G4520077
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in
Details
For Media
Air, Gas, Water
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V DC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
4 psi
Item
Solenoid Valve
Body Material
Nylon
Coil Insulation Class
F
Electrical Connections
Conduit
Fluid Temperature - Maximum
180°F
Coefficient of Volume (Cv)
6.7
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Description
The GC VALVES S211GF16NPEG5 is a pilot-operated 2-way diaphragm solenoid valve constructed with a nylon body and NBR seals. It is designed for controlling the flow of air, gas, and water through a 3/4 inch orifice and nominal pipe size. This valve operates at 24V DC. Coil energization opens or closes the flow path. It supports applications requiring a maximum fluid temperature of 180°F and functions within pressure differentials ranging from a minimum of 4 psi up to 150 psi for water and 200 psi for air or inert gas; Voltage: 24V DC.
Key Features:
- Body Material: Nylon
- Seal Material: NBR (Buna-N)
- Valve Type: Diaphragm
- Valve Ways: 2-Way
- Operation Type: Pilot Operated
- Nominal Pipe Size: 3/4 in
- Orifice Diameter: 3/4 in
- Voltage: 24V DC
- Electrical Connections: Conduit
- Maximum Fluid Temperature: 180°F
- Media Compatibility: Air, Gas, Water
- Minimum Operating Pressure Differential: 4 psi
- Maximum Operating Pressure Differential: 150 psi (Water), 200 psi (Air/Inert Gas)
- Coil Insulation Class: F
- Inlet/Outlet Connection Type: NPT
- Flow Coefficient (Cv): 6.7
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.