
Solenoid Valve, 2-Way, 3/4 in Pipe Size, 24V DC, Diaphragm, Pilot Operated, Brass, NBR
Mfr # S711GF16N9EG5
Zoro # G4520874
product price: $140.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S711GF16N9EG5
Zoro #
G4520874
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V DC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
8 psi
Item
Solenoid Valve
Electrical Connections
Conduit
Body Material
Brass
Coil Insulation Class
F
Fluid Temperature - Maximum
180°F
Coefficient of Volume (Cv)
6.7
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Description
The GC VALVES S711GF16N9EG5 is a 2-way solenoid valve featuring a diaphragm valve type and pilot-operated mechanism. Its brass body construction and NBR seal material are compatible with air, gas, water, and light oil per Media Compatibility: Air, Gas, Water, Light Oil. The valve supports an orifice diameter and nominal pipe size of 3/4 in and uses NPT inlet and outlet connections. It operates at a maximum fluid temperature of 180°F and requires a minimum pressure differential of 8 psi for operation.
Key Features:
- Body Material: Brass
- Seal Material: NBR (Buna-N)
- Valve Type: Diaphragm
- Operation Type: Pilot Operated
- Valve Ways: 2-Way
- Nominal Pipe Size: 3/4 in
- Orifice Diameter: 3/4 in
- Inlet and Outlet Connection Type: NPT
- Media Compatibility: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 180°F
- Operating Pressure Differential Minimum: 8 psi
- Maximum Pressure Differential: 200 psi Air/Inert Gas, 150 psi Light Oil, 150 psi Water
- Coil Insulation Class: F
- Electrical Connections: Conduit
- Voltage: 24V DC
- Flow Coefficient (Cv): 6.7
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.