Snap Action Switch - DPDT, Pin Plunger, 15A, Phenolic Body, 3MN Series

  • Mfr # 3MN1

  • Zoro # G4619361


product price:  $49.69
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 600 V
DC Contact Rating - Snap Action Switch
0.8 A @ 115 V
Contact Form- Switches
DPDT
Height - Snap Action Switch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3MN1
Zoro #
G4619361
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Actuator Length
2.00"
Length
2.0"
Mounting Dimension - Snap Action Switch
2.13 in Centers
Height
1.0"
Depth
0.7"
Mounting Dimension
2.13" Centers
Body Height
1 in
Overall Height
1 in
Overall Depth
0.7 in
Overall Width
2 in
Body Width
2 in
Body Depth
0.7 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 600 V
DC Contact Rating - Snap Action Switch
0.8 A @ 115 V
Contact Form- Switches
DPDT
Electrical Connection - Snap Action Switch
Screw
Series
3MN
Type of Actuator
Pin Plunger
Differential Travel
0.015 to 0.025 in
Contact Form
1NO/1NC
Watertight - Snap Action Switch
No
Housing Material
General Purpose Phenolic
Max. Pretravel
0.06 in
Operating Temp. Range
-67 Degrees to 185 Degrees F
Release Force
6 ozf
Current Rating
15a
Operating Force
12.0 to 20.0 oz
Terminal Type
Screw
Over Travel
0.08 in
Voltage Rating
600VAC
Standards
CSA, UL Listed
AC Contact Rating
15 A @ 480 V
DC Contact Rating
0.8 A @ 115 V
Center Mounting Hole Distance
2.13 in
Operating Temperature - Minimum
-67 Degrees F
Overtravel
0.08 in
Operating Force - Minimum
12 ozf
Operating Force - Maximum
20 ozf
Operating Temperature - Maximum
185 Degrees F
Body Material
Phenolic
Pretravel
0.06 in
Electrical Connection
Screw
Differential Travel - Maximum
0.025 in
Differential Travel - Minimum
0.015 in
Actuator Style
Plunger

Description

The Honeywell 3MN Series Snap Action Switch is a pin plunger actuator switch intended for applications including limit or control mechanisms on compatible equipment as specified by the manufacturer. This double pole double throw (DPDT) switch features a phenolic body and is suitable for gang mounting configurations according to product specifications.

Key features include:

  • AC Contact Rating: 15 A at 600 V
  • DC Contact Rating: 0.8 A at 115 V
  • Actuator Type: Pin Plunger, 2.00" length
  • Contact Form: DPDT (1NO/1NC)
  • Operating Force Range: 12 ozf minimum to 20 ozf maximum
  • Differential Travel: 0.015 in minimum to 0.025 in maximum
  • Pretravel: 0.06 in; Overtravel: 0.08 in; Release Force: 6 ozf
  • Body Dimensions: Depth—0.7 in, Height—1 in, Width—2 in
  • Mounting Dimension: Center holes spaced at 2.13"
  • Electrical Connection and Terminal Type: Screw terminals
  • Housing Material: General purpose phenolic
  • Operating Temperature Range: -67°F to +185°F
  • Standards Compliance: CSA and UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.