Drain Seal, 36 In. L, 36 In. W

  • Mfr # 2202

  • Zoro # G4621775


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Clear
Dimensions
36 in L x 36 in W
Thickness
3/8 in
Standards
SPCC, NPDES, 40 CFR 112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2202
Zoro #
G4621775
UPC #
808416022025
Country of Origin
United States

Dimensions

Dimensions
36 in L x 36 in W
Thickness
3/8 in
Width
36 in
Length
36 in
For Max Drain Size
30 in L x 30 in W
Height
.4 in
Maximum Drain Width
30 in
Maximum Drain Length
30 in

Details

Item
Drain Cover Seal
Material
Polyurethane
Color
Clear
Standards
SPCC, NPDES, 40 CFR 112
For Drain Shape
Square
Shape
Square
Max. Storage Temperature
120 Degrees F
Min. Storage Temperature
0 Degrees F
Reusable
Yes
Min. Temperature
0 Degrees F
Seal Type
Positive Seal
Temp. Range
0 Degrees to 160 Degrees F
Storage Temp.
0 Degrees F - 120 Degrees F
Series
Ultra Drain Seals Clear Models
Tear Resistant
Yes
Maximum Liquid Temperature Exposure
225¿F for up to 30 min
Max. Temperature
160 Degrees F

Description

Drain Cover Seal, Color Clear, Diameter Not Applicable, Dimensions 36 in L x 36 in W, For Max Drain Size 30 in L x 30 in W, Length 36 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Clear Models, Shape Square, Standards SPCC, NPDES, 40 CFR 112

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.