3/4" x 3/8" MNPT x FNPT 316 SS Reducing Bushing

  • Mfr # 12-6 RB-SS

  • Zoro # G4624435


product price:  $38.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 3/8"
Specific Fitting Shape
Reducer Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-6 RB-SS
Zoro #
G4624435
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 3/8"
Fitting Length
1.17 in
Hex Size
1-1/8"
Pipe Size (Fittings)
3/4" x 3/8"
Pipe Fitting Length
1.17"
Pipe Size
3/4" x 3/8"
Overall Length
1 1/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Thread Size
3/4-14 X 3/8-18

Details

Specific Fitting Shape
Reducer Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Reducing Bushing
Fittings Sub-Category
Bushings
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
5300 psi
Specific Pipe Fitting Shape
Reducing Bushing
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Fitting Side B Gender
Female
Maximum Operating Pressure
5,300 psi
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Material Grade
316
Color
Silver
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male

Description

Straight, Stainless Steel, 316, 3/4 in, Male, Threaded, 14, 3/4, 3/8 in, Female, Threaded, 18, 3/8, 5,300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.