Mechanical Lug, 4 AWG Max, 1 Conductor, 1 Hole, 1/4 in Stud, Copper

  • Mfr # KPA4CUNPL

  • Zoro # G4685414


product price:  $5.39
/ea

Key Features

No. of Conductors
1
Min. Conductor Size
14 AWG Stranded/Solid
Max. Conductor Size
4 AWG Stranded/Solid
Number of Holes
1
Stud Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPA4CUNPL
Zoro #
G4685414
UPC #
781810554142
Country of Origin
United States

Dimensions

Min. Conductor Size
14 AWG Stranded/Solid
Max. Conductor Size
4 AWG Stranded/Solid
Stud Size
1/4 in
Length
1.21 in
Width
0.94 in
Length (Straight Wireway)
1.21 in
For Stranded Copper Wire Size - Maximum
4 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Tongue Length
0.59 in
Tongue Width
0.5 in
Overall Length
1.22 in
Overall Width
0.94 in
Hole Diameter
0.27 in
Tongue Thickness
0.06 in
Overall Depth
1/2 in
For Stud Size
1/4 in
Conductor Size
14-4 AWG
Dimension - Height inch
0.94 in
Dimension - Bolt Size fraction
2023-01-04
Dimension - Stud Size inch
44930
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Dimension - Width mm
11 mm
Dimension - L Length Overall mm
31
Dimension - Pad Width inch
0.50 in
Conductor - Copper Str Navy Size Range
23 (7) Navy-40 (19) Navy
Dimension - Width inch
0.42 in
Dimension - D inch
0.59 in
Conductor - Copper Str Size Range
14 AWG-4 AWG
Dimension - N inch
0.3 in
Conductor - Copper Solid Size Range
14 AWG-4 AWG
Dimension - Height fraction
47/50 in
Conductor - Copper Str Navy Size
23 (7) Navy;30 (19) Navy;40 (19) Navy
Dimension - Hole Size mm
7 mm
Dimension - Hole Size inch
0.27 in
Conductor - Copper Solid Size
14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Dimension - Length Overall inch
1.22
For Minimum Wire Size
14 AWG
For Maximum Wire Size
4 AWG

Details

Item
Mechanical Lug
No. of Conductors
1
Number of Holes
1
Material
Copper
Standards
CSA Certified, UL Listed
Body Material
Copper
Head Style
Slotted
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
600 V
Compatible with Product Type
Cable
Torque
35 in-lb
Number of Conductors
1
Contact Finish
Unplated
Special Features
One Piece Design, Pressure Bar
For Conductor Material
Copper
Number of Pieces
1
Number of Terminations
1
Type
Bolted Lugs & Terminals
Physical Attribute - Screw Type
Slot
Application
For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks, Especially Good In Light Industrial Applications
Physical Attribute - Number of Screws
1
Plated
N
Certification - CSA Approved
No
Physical Attribute - Number of Holes
1
Conductor Type
CU C Str-SizeCU C Solid-Size
Trade Name
SCRULUGâ„¢
Plating Type
Unplated
Industry Standard(s)
UL468A-468B
Certification - UL Listed Direct Burial
No
Installation Torque Recommended in-lb
35
UL Listed
Yes

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, For Stud Size 1/4 in, Head Style Hex Head, Number of Holes 1, Hole Diameter 0.27 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.59 in, Tongue Width 0.5 in, Tongue Thickness 0.06 in, Connector Type Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.