Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame

  • Mfr # 119480.00

  • Zoro # G4702455


product price:  $882.00
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119480.00
Zoro #
G4702455
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Length Less Shaft
11 7/16 in
Overall Length
13 7/8 in
Body Dia.
7.38 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Frame Material
Rolled steel
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Application
General Purpose
Ins. Class
F
Full Load Amps
4.8/2.4 A
Motor Bearings
Ball
Motor Application
General Purpose
CC Number
CC005A
Motor Mounting Type
C-Face
Nameplate RPM
1,750 RPM
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
86.5 %
Green Certification or Other Recognition
NEMA Premium(R) Rated
Standards
BISSC, CE, CSA, UL
Motor Mounting Position
Horizontal
NEMA Design
B
Motor Shaft Design
Keyed
No. of Speeds
1
Finish
Epoxy-Coated
Duty Cycle
Continuous
Weight
66 lb
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Removable Base
No
Full Load Amps @ 50Hz
4.6-4.8/2.4 A
Series
Washguard
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.