Accessory Bag, Canvas, 18in x 12 in, Canvas
Mfr # 302682
Zoro # G4816542
product price:Â $49.49
/eaKey Features
Overall Height
12 1/2 in
Overall Width
12 in
Material
Canvas
Color
Black
For Use With
Hand Trucks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
302682
Zoro #
G4816542
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 1/2 in
Overall Width
12 in
Overall Depth
1 in
Overall HxWxD
12 1/2 in x 12 in x 1 in
Overall Length
13 3/4 in
Details
Material
Canvas
Color
Black
Item
Accessory Bag for Hand Trucks
For Use With
Hand Trucks
Includes
(1) Pocket 11 in Deep x 9 in Wide and Holds a 10 in High x 20 in Diameter Can
Features
Accessory Bag for Hand Truck, 12-1/2 inch x 12 inch
Weight
0.5 lb
Compatible with Product Type
Magliner Hand Trucks
Description
Accessory Bag, Overall Depth Not Applicable, Overall Width 15 3/4 in, Overall Height 1/2 in, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.