Swivel Stem Caster, Polyurthn, 4 in, 275 lb

  • Mfr # 32J885

  • Zoro # G4825344


product price:  $9.99
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
4 13/16 in
Load Rating
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32J885
Zoro #
G4825344
UPC #
190735902684
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
4 13/16 in
Stem Length
3/4 in
Thread Size
1/2"-13
Caster Thread Size
1/2-13
Wheel Dia.
4 in
Stem Dia.
1/2 in
Overall Height
4 13/16 in
Caster Stem Size
1/2"-13 x 3/4 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
275 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Application
Equipment Carts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Replacement Wheel
26Y356
Caster Product Group
Swivel Caster
Caster Sub-Type
Swivel
Caster Temp. Range
-40 Degrees to 175 Degrees F
Caster Load Rating Range
Light-Duty
Frame Finish
Zinc Plated
Caster Core Material
Polyolefin
Caster Wheel/Tread Material
Polyurethane
Core Color
Black
Caster Temp. Range Available
Yes
Caster Raceway
Double Ball
Wheel Color
Gray
Standards
ANSI ICWM
Caster Wheel Bearings
Delrin
Caster Brake Included
No
Wheel Core Material
Plastic
Swivel Raceway Type
Double Ball
Operating Temperature Range
-40 Degrees to 175 Degrees F
Wheel/Tread Color
Gray
Load Capacity - Maximum
275 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Stem Caster, Swivel Caster, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 3/4 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.