Supply Stop, 2-Way, 5/8" Inlet, 3/8" Outlet

  • Mfr # 10738lf

  • Zoro # G4836382


product price:  $9.39
/ea

Key Features

Outlet Size
3/8"
Inlet Size
5/8"
Body Material
Brass
Max. Pressure
150 psi
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10738lf
Zoro #
G4836382
UPC #
091712429517
Country of Origin
China

Dimensions

Outlet Size
3/8"
Inlet Size
5/8"
Connection Size - Side 2
3/8 in
Connection Size - Side 1
5/8 in

Details

Item
Water Supply Stop
Body Material
Brass
Max. Pressure
150 psi
Valve Design
2-Way
Temp. Range
0 Degrees to 200 Degrees F
Handle Material
Metal
Stem Material
brass
Body Style - Valves
2-Way
Inlet Type
Compression
Standards
cUPC, NSF 61
Outlet Type
Compression
Finish
Chrome plated
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Operating
150 psi
Body Finish
Chrome-Plated
Connection Type - Side 1
Compression
Body Style
Angle
Connection Gender - Side 1
Female
Operating Temperature - Maximum
200 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 2
Compression
Handle Operation
1/4-Turn
Handle Type
Oval

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 5/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.